Shop All Masonry Drill Bits
Drillco
3/8 X 8.1/2, SDS PLUS DRILL - 1700A
Mfr # 170A1248
Zoro # G010371432
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Overall Length 8-1/2 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 170A1248
- Zoro # G010371432
- UPC # 45996696769
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Overall Length | 8-1/2 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
Short head to flute entrance allows debris to quickly channel down the flute for faster drilling progress. Chisel shaped head geometry for faster drilling progress. Self Centering Tip for easy spot drilling. Reinforced flute geometry reduces vibrations, increases breakage resistance, & transfers more energy from power tool motor to tip of the drill bit. Rebar Chamfer prevents carbide head from cracking in the event of contact with reinforced concrete product not intended for use in reinforced concrete.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Replc Saw Bld M/F 14Tpi (265RBM)
- DRILL AMERICA #20x6" HSS Aircraft Extension Drill Bit (DWDA/CX620)
- GEARWRENCH 3/8-" Bolt Biter™ Nut Extractor & Driver (86178)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- DRILLCO 3/4 X 10 SDS PLUS DURA-TIP MASONRY DRILL (172F14810)
- DRILLCO 5/32 X 6.1/4, SDS PLUS DRILL - 1700A (170A1106)
- DRILLCO 5/8 X 10.1/4 SDS PLUS DURA-TIP MASONRY DRILL (172F14010)
- DRILLCO 3/16 MASONRY DRILL STR SHANK - 1600N (160N112)
- DRILLCO 7/8 X 21 SDS-MAX Masonry Drill (174F15621)
- DRILLCO 7/8 X 12, MASONRY DRILL ROTA & HAM -1600A (160A15612B)
- SKIL Rotary Masonry Drill Bit 14 pc Set (93119)
- Drillco Masonry Drill Bits