Shop All Masonry Drill Bits
Drillco
3/8 X 8, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A1248A
Zoro # G010373986
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Overall Length 8 in
- Shank Size (In.) 5/16 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 160A1248A
- Zoro # G010373986
- UPC # 45996695977
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Overall Length | 8 in |
Shank Size (In.) | 5/16 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1-5/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25152)
- GEARWRENCH 14mm x 18mm Interchangeable Teardrop Flex Ratchet Head 1/2" Drive (89619)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduced Shank Drill Bit Set (D/A833SD-CO-SET)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64263, Number of Blades: 0 (K9-102)
- DRILLCO 1-3/8 X 23 SDS-MAX Masonry Drill (174F22423)
- DRILLCO 1-1/4 X 36 SDS-MAX Masonry Drill (174F21636)
- DRILLCO 1" X 13 SDS-MAX Masonry Drill (174F16413)
- DRILLCO 3/4 X 10 SDS PLUS DURA-TIP MASONRY DRILL (172F14810)
- DRILLCO 5/32 X 4-1/2, ANCHOR DRILLS -1800E (180E1104)
- DRILLCO 1/4 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1164)
- CENTURY DRILL & TOOL SDS Plus Drill Bit, 3/4x16x18in., 4-Cutter (83548)
- Drillco Drill Bits