Shop All Masonry Drill Bits
Drillco
3/8 X 5, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A1245
Zoro # G110373879
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Overall Length 5 in
- Shank Size (In.) 5/16 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 160A1245
- Zoro # G110373879
- UPC # 45996695953
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Overall Length | 5 in |
Shank Size (In.) | 5/16 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bag/Tote, Tool Bag, Tan, Leather, 1 Pockets (13T120)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- MITUTOYO Holtest, Type II, 0.5" to 0.65" (368-864)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Yellow, 2 Pockets (5876)
- DRILLCO 7/8 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1566B)
- DRILLCO 3/16 X 4-1/2, ANCHOR DRILLS -1800E (180E1124)
- DRILLCO 7/16 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12818)
- DRILLCO 3/4 X 21 SDS-MAX Masonry Drill (174F14821)
- DRILLCO 5/8 X 12.1/4 SDS PLUS DURA-TIP MASONRY DRILL (172F14012)
- DRILLCO 3/16 X 6-3/4, ANCHOR DRILL -1800A (180A1126)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2220)
- Drillco Drill Bits