Shop All Masonry Drill Bits
Drillco
3/8 X 24, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A12424A
Zoro # G910373833
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Overall Length 24 in
- Dimension Type Inch
- Shank Size (In.) 5/16 in
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 160A12424A
- Zoro # G910373833
- UPC # 45996695946
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Overall Length | 24 in |
Dimension Type | Inch |
Shank Size (In.) | 5/16 in |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Phil/JIS Combo Set Steel Handles, 4 Pc (58-0201)
- MILWAUKEE TOOL 1-1/4" Quick Change Steel Plate Carbide Cutter (49-57-8219)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8x7/8x1-1/2x4 (C61920)
- HYDE Industrial Hand Knife, Stiff, 7/8", Steel (50450)
- DRILLCO 5/8 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1406B)
- DRILLCO 3/4 X 36 SDS-MAX Masonry Drill (174F14836)
- DRILLCO 1/4 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1164)
- DRILLCO 1-1/8 X 21 SDS-MAX Masonry Drill (174F20821)
- DRILLCO 3/16 X 8.1/2 SDS PLUS DURATIP DRILL 1720 (172F1128)
- DRILLCO 5/8 X 36 SDS-MAX Masonry Drill (174F14036)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/16x2x4-1/4 in (81412)
- Drillco Masonry Drill Bits