Shop All Construction Reamers
Drillco
3/8, Spiral Flute 3/8" Shank Construction Reamer
Mfr # 427A124
Zoro # G600869158
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.5/8
- Flute Length 2.3/4
- Finish Black Oxide
- Flute Type Spiral Flute
- Shank Type 3 Flats, Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 427A124
- Zoro # G600869158
- UPC # 45997094885
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 4.5/8 |
Flute Length | 2.3/4 |
Size | 3/8 |
Details
Finish | Black Oxide |
Flute Type | Spiral Flute |
Shank Type | 3 Flats, Reduced Shank |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-119 Handle For Pick And Mattock, Hardwood No.6 Eye (27-119)
- WESTWARD Valve Wheel Wrench, Double-End, 17-1/2 In (5PWE7)
- VEGA Torx 25 Insert Bit x 1 (125T25A)
- DYNABRADE NitroZip Erasr Whl Tool (NZ1)
- DRILLCO 5/16, Spiral Flute 5/16" Shank Construction Reamer (427A120)
- DRILLCO 1.3/8 Spiral Flute NITRO Construction Reamer (427N224)
- DRILLCO 1-3/16, Spiral Flute 3/4" Shank Construction Reamer (427A212)
- DRILLCO 1-1/8, Spiral flute nut Shank NITRO Construction Reamer (429N208)
- DRILLCO 3/4 Straight Flute Hex Nut Car Length Construction Reamer (150HX148)
- DRILLCO 1/2" Straight Flute Hex Nut Car Length Construction Reamer (150HX132)
- DRILLCO 1-3/8, Spiral Flute Hex Nut Shank Bridge Reamer (429A224)
- Drillco Reamers