Shop All Ball End Mills
Drillco
3/8 SOLID CARB BAL NOSE X-LG 3/8SH -7750
Mfr # 775A124C
Zoro # G210372666
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Inch
- End Mill Material Solid Carbide
- Shank Dia. 3/8 in
- Overall Length 4 in
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 775A124C
- Zoro # G210372666
- UPC # 45997392301
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Inch |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Size | 3/8 in |
Details
End Mill Material | Solid Carbide |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2 IN. - 5 IN. FLATHEAD PADDLE SWITCH SMALL ANGLE GRINDER WITH NO LOCK-ON (DWE4120FN)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 41 mm Size, Deep Socket, Natural (DWI-3/4D41MM)
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- WARNER Broad Knife, Flex, 5" , Number of Pieces: 1 (620)
- DRILLCO 1 4FL END- MIL BALL NOSE 1SH -6400A (642A164F)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/8", Cobalt (43435CC)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-216)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448X)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 5/16 (AMGDS-804-10B)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- OSG Carbide End Mill, 5/16in dia, 5/16in Cut L (70320616)
- Drillco End Mills