Shop All Masonry Drill Bits
Drillco
3/8 MASONRY DRILL STRAIGHT SHANK -1600N
Mfr # 160N124
Zoro # G210370891
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Overall Length 5 in
- Shank Size (In.) 3/8 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 160N124
- Zoro # G210370891
- UPC # 45996696424
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Overall Length | 5 in |
Shank Size (In.) | 3/8 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
This masonry drill is used to drill Concrete, Natural Stone, Aerated Concrete, Masonry, Brick, Block, and Lime Sandstone. Self Centering Tip- for easy spot drilling. Chisel Shaped Head Geometry-for faster drilling progress. Hardened Steel Body-for increased impact resistance. Large Volume Flute creates cupping effect for efficient dust extraction.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Hauler, 47 in.L (T1657)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357054)
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-13UNC (342621)
- DRILLCO 3/16 X 4-1/2, ANCHOR DRILL -1800A (180A1124)
- DRILLCO 5/8 X 21 SDS-MAX Masonry Drill (174F14021)
- DRILLCO 9/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1366A)
- DRILLCO 3/16 X 3-1/2, ANCHOR DRILL -1800A (180A1123)
- DRILLCO 7/8 X 13 SDS-MAX Masonry Drill (174F15613)
- DRILLCO 3/16 X 7-5/8, ANCHOR DRILL -1800A (180A1127)
- RELTON SDS+ X 24" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-24)
- Drillco Drill Bits