Shop All Jobber Length Drill Bits
Drillco
3/8, JOBBER LENGTH DRILL - 100SE
Mfr # 100SE124
Zoro # G710372494
product price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Overall Length 5 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 100SE124
- Zoro # G710372494
- UPC # 45996598674
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Overall Length | 5 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
The 100SE Series drill is ground from a solid, imported drill, similar to the 200 Series drill. This drill is designed for general purpose drilling under a wide range of drilling conditions. It can drill various materials such as cast iron, steel, and steel forging. The surface treatment prevents chip welding, improves chip flow and increases abrasion resistance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X20)
- TEKTON 41 mm Angle Head Open End Wrench (WAE84041)
- MAKITA 3/8" Right Angle Drill, Paddle Switch, Reversible (DA3010F)
- SUNEX Reversible Air Drill, 3/8 in, Geared Chuck (SX223)
- DRILLCO 13/64, JOBBER LENGTH DRILL - 100SE (100SE113)
- DRILLCO 5/16, JOBBER LENGTH DRILL - 100SE (100SE120)
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- DRILLCO 9/64, JOBBER LENGTH DRILL - 100SE (100SE109)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 316 In Drill Size Fraction, 01875 In Drill Size (200A112)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400N, Imperial, 964 In Drill Size Fraction, 01406 In (400N109)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5.70mm (45852)
- Drillco Jobber Length Drill Bits