Shop All Solid Spade Drill Bits
Drillco
3/8 in. PADDLE BITS - 1950E
Mfr # 195E124
Zoro # G910373260
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Inch
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 195E124
- Zoro # G910373260
- UPC # 45996698893
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Dimension Type | Inch |
Drill Bit Size | 3/8 in |
Overall Length | 6 in |
Description
Ball grove hex shank helps reduce slippage in the drill chuck.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Brushes (2 Pack) (761819-00)
- KRAFT TOOL Asphalt Crack Hoe, Steel, 2 in, Long (GG812)
- SPEC OPS M7 Auto-Feed Hog Ring Plier (M7)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A32X40)
- DRILLCO 3/4 in. PADDLE BITS - 1950E (195E148)
- DRILLCO 1/4 in. PADDLE BITS - 1950E (195E116)
- DRILLCO 9/16 in. PADDLE BITS - 1950E (195E136)
- DRILLCO 1 in. PADDLE BITS - 1950E (195E164)
- DRILLCO 1-1/8 in. PADDLE BITS - 1950E (195E208)
- BOSCH 12x6 Spade Bit (DSB1005)
- X1 TOOLS 13/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 20 Bits by X1 Tools (X1E-CON-BIT-SPA-2081x20)
- Drillco Solid Spade Drill Bits