Shop All Countersinks
Drillco
3/8, COUNTERSINK 82DEG SGL FLUTE - 3600E
Mfr # 36E124B
Zoro # G910372355
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Size 3/8 in
- Overall Length (In.) 2 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E124B
- Zoro # G910372355
- UPC # 45996999990
- Country of Origin China
- Category Countersinks
Dimensions
Drill Size | 3/8 in |
Overall Length (In.) | 2 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty U-Clamp locking Plier 9-1/16" (4129)
- PRIME EDGE Knife Maintance Tool, Table Mounted, 7 In (HES-2)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 19 mm, Metric (SIB23219)
- KRAFT TOOL Sidewalk Edger, SS/ProForm, 1/4 in Radius (CF172PF)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94569)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML26)
- M.A. FORD 1/2 82 Multi-Fl Cs Tin (79T050002)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514-TiN)
- VERSADRIVE HMT Countersink 3/8 in. x 82 Degree (603065-0200)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Cobalt, TiN (55415-TiN)
- Drillco Countersinks, Center Drills & Spotting Drills