Shop All Cobalt End Mills
Drillco
3/8, COB 2 FLUT END- MIL 3/8 SHNK 6500A
Mfr # 650A124A
Zoro # G910371471
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 9/16 in
- Overall Length 2-5/16 in
- Shank Dia. 3/8 in
- End Mill Material Cobalt
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 650A124A
- Zoro # G910371471
- UPC # 45997290508
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 9/16 in |
Overall Length | 2-5/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Inch |
Size | 3/8 in |
Details
End Mill Material | Cobalt |
Description
The greater red hardness of M-42 Cobalt end mills enables these tools to run about 10% faster than conventional HSS end mills. This translates to shorter machining times and permits fuller utilization of available machine horsepower. While Cobalt end mills are initially more expensive than HSS, they retain their sharpness for longer, providing more cuts between grinds and less machine downtime, resulting in lower end mill tooling costs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14559)
- KLEIN TOOLS 9 3/8 in 2000(TM) Iron Workers Plier High Leverage, Steel (D2000-9ST)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-9/64 (52473)
- RED DEVIL Red Devil 2106 Scraper Blade, 6 in W Blade, Spring Steel Blade (2106)
- DRILLCO 13/16 X 3/4 MULTI-FL ROUGH END MIL 7140 (714A152D)
- OSG End Mill, XL, Carbide, 3/8, 4 FL, SGL Sq End (484-3750)
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 7/16x1/2x13/16x4-1/8 (C52161)
- HOLEX HSS-Co8 Square End Mill, 8 mm Dia, TiAlN Coated (191590 8)
- DRILL AMERICA 1" Cobalt 4 Flute Single End End Mill (DWCXL345)
- OSG End Mill, Stub, Carbide, 1/16, 4 FL, Sq End (424-0625)
- HOLEX HSS-Co8 Roughing End Mill, 8 mm Dia, TiAlN Coated (192850 8)
- Drillco End Mills