Shop All Single Ended Countersinks and Reamers
Drillco
3/8, CENTER REAMER 60DEG 3 FLUTE - 3700E
Mfr # 37E124A
Zoro # G810373698
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 7/8 in
- Shank Dia. 1/4 in
- Measurement System Inch
- Material High Speed Steel
- Overall Length (In.) 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 37E124A
- Zoro # G810373698
- UPC # 45997090382
- Country of Origin China
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Length | 7/8 in |
Shank Dia. | 1/4 in |
Overall Length (In.) | 1-3/4 in |
Size | 3/8 in |
Details
Measurement System | Inch |
Material | High Speed Steel |
Description
Center Reamers are designed for countersinking holes for flathead screws and rivets, in portable drilling applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 Piece Plier Set Dipped Handle (1UKP5)
- TROLL Drywall Panel Carrier (49)
- WESTWARD 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YV40)
- PROSKIT Crimper, Ergo-Lunar, Anderson Power Pole (902-337)
- DRILLCO 1/2, 1/2 SHNK CNSTR REAMER -4275E (427E132)
- DRILLCO 1 in., CENTER REAMERS 90DEG 3 FLUTE - 3700E (37E164C)
- DRILLCO 15/16, 1/2 SHNK CNSTR REAMER -4275 (427E160)
- HARVEY TOOL Miniature Reamer, 0.0370", Neck Dia.: 0.0360" (RSB0370)
- HARVEY TOOL Miniature Reamer, 0.0380", Overall Length: 2" (RSB0380)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0800", Neck Dia.: 5/64" (RRH0800-C3)
- HARVEY TOOL Miniature Reamer, 0.0170", Shank Dia.: 1/8" (RSB0170)
- Drillco Single Ended Countersinks and Reamers