Shop All Bridge Reamers
Drillco
3/8, Bridge Reamer Taper Shank Straight Flute
Mfr # 420A124
Zoro # G700869294
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight Flute
- Flute Length 4.3/8
- Overall Length 8.1/4
- Size 3/8
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 420A124
- Zoro # G700869294
- UPC # 45997094229
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 4.3/8 |
Overall Length | 8.1/4 |
Size | 3/8 |
Point Diameter | 0.21875 |
Details
Flute Type | Straight Flute |
Finish | Black Oxide |
Material | High Speed Steel |
Shank Type | Taper Shank |
Morse Taper | 1 |
System of Measurement | Fractional |
Description
Commonly used on bridgework, ship construction and structural steel fabrication where extreme accuracy of diameter is important. Reamers have pilot type points for alignment purposes and easy entry into small and off-center holes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Telescopic Magnetic Retrieving Tool (J2375)
- BRECO Thumb Lever Air Gun, 3/4" Extension (BG2B5)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1375CF)
- BOJO TOOLS Angled Tip Micro Scraper Kit (MST2-3KIT-XNGL)
- DRILLCO 1-3/16, Bridge Reamer Taper Shank Spiral Flute (425A212)
- DRILLCO 21/32, Bridge Reamer Taper Shank Spiral Flute (425A142)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Straight Flute (420A232)
- DRILLCO 25/32, Bridge Reamer Taper Shank Spiral Flute (425A150)
- DRILLCO 1", Bridge Reamer Taper Shank Spiral Flute (425A164)
- DRILLCO 1-9/16, Bridge Reamer Taper Shank Spiral Flute (425A236)
- DRILL AMERICA 1-3/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB1-3/16HEX)
- Drillco Reamers