Shop All Bridge Reamers
Drillco
3/8, Bridge Reamer Taper Shank Spiral Flute
Mfr # 425A124
Zoro # G200869305
original price:
$73.84
7% off
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral Flute
- Flute Length 4.3/8
- Overall Length 8.1/4
- Material High Speed Steel
- Shank Type Taper Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 425A124
- Zoro # G200869305
- UPC # 45997094540
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 4.3/8 |
Overall Length | 8.1/4 |
Size | 3/8 |
Point Diameter | 0.21875 |
Details
Flute Type | Spiral Flute |
Material | High Speed Steel |
Shank Type | Taper Shank |
Finish | Black Oxide |
Morse Taper | 1 |
System of Measurement | Fractional |
Description
Commonly used on bridgework, ship construction and structural steel fabrication where extreme accuracy of diameter is important. Reamers have pilot type points for alignment purposes and easy entry into small and off-center holes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 72-Tooth 1/2" Drive Thin Profile Ratchet with Offset Handle (78241)
- MAHR Digital Caliper, IP67 Res., 40mm Jaw D, SS (4103017)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1912F)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-39/64" L, Full Polish Finish (J5250HTC)
- DRILLCO 1", Bridge Reamer Taper Shank Spiral Flute (425A164)
- DRILLCO 25/32, Bridge Reamer Taper Shank Straight Flute (420A150)
- DRILLCO 3/4, Bridge Reamer Taper Shank Spiral Flute (425A148)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Spiral Flute (425A232)
- DRILLCO 25/32, Bridge Reamer Taper Shank Spiral Flute (425A150)
- DRILLCO 1-3/16, Bridge Reamer Taper Shank Spiral Flute (425A212)
- DRILL AMERICA 1-11/16" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-11/16)
- Drillco Reamers