Shop All Tap Sets
Drillco
3/8-24, NITRO TAP SET - 2000N
Mfr # 20N124FS
Zoro # G510372984
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 3/8 in
- Overall Length 2-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 3/8 in |
Overall Length | 2-15/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA MicroFinish 1/4" Magnetic Bit Holder (52650)
- AMPCO SAFETY TOOLS Pike Pole, Fiberglass, 15 In. (PP-72)
- VEGA Hex 1/4 Socket Bit x 1" - 3/8 Sq Dr (228H1664SB)
- OTC Puller Set, Bearing (4534)
- DRILLCO 7/8-9, HSS Tap Set H-4 (20E156CS)
- DRILLCO 3/4-10, HSS Tap Set H-3 (20E148CS)
- DRILLCO 10-24, HSS TAPS SETS - 2000 (20A010CS)
- DRILLCO IMPORT CARBON 12 PC. NPT PIPE SET (2700C12)
- DRILLCO 1/4-20, HSS TAPS SETS - 2000 (20A116CS)
- DRILLCO 1 in.-8, HSS TAPS SETS - 2000 (20A164CS)
- GREENFIELD THREADING 25PC Plug Hand Taps and Round Adjustable Dies Set 11 Sizes 1/4-20 To 1/2-20 UNC UNF & 1/8-27NPT (423004)
- Drillco Taps