Shop All Spiral Point Taps
Drillco
3/8-24, NITRO SPIRAL POINT TAPS - 2100N
Mfr # 21N124FP
Zoro # G510373431
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 3/8 in
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Overall Length 2-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 21N124FP
- Zoro # G510373431
- UPC # 45996891898
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Size | 3/8 in |
Tap Dimension Type | Inch |
Overall Length | 2-15/16 in |
Details
Tap Material | High Speed Steel |
Description
The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762PF)
- GEAR KEEPER Snap-On Clip, 3 in. L, SS, Threaded Stud (AC0-1004)
- LENOX Band Saw Blade, 13 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792733)
- JPW INDUSTRIES Tradesman 1765 Vise 6-1/2 Jaw Width (28807)
- DRILLCO 3/8-16, SPIRAL POINT TAPS - 2100 (21A124CP)
- DRILLCO 5/16-24, NITRO SPIRAL POINT TAPS - 2100N (21N120FP)
- DRILLCO 1/4-28, NITRO SPIRAL POINT TAPS - 2100N (21N116FP)
- DRILLCO 3/4-16, NITRO SPIRAL POINT TAPS - 2100N (21N148FP)
- DRILLCO 5/8-18, NITRO SPIRAL POINT TAPS - 2100N (21N140FP)
- DRILLCO 1/4-20, NITRO SPIRAL POINT TAPS - 2100N (21N116CP)
- KODIAK CUTTING TOOLS M2.5 X .45 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5564094)
- Drillco Taps