Shop All Pipe Taps
Drillco
3/8-18, Straight Pipe Tap
Mfr # 295A124
Zoro # G300870454
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 3/8
- Length of Thread 1.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/8 |
Length of Thread | 1.0625 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impct Socket 6 (313UMD)
- WIDIA Thread Forming Tap, #10-32, Plug, Uncoated, 3 Flutes (17020)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107165)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- DRILLCO 1" - 11-1/2, Pipe Taps (290A164)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- DRILLCO 3"-8, Pipe Taps (290A364)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- DRILLCO 3/4-14, CARBON PIPE TAPS - 2700E (2700E148)
- DRILLCO 1/8-27, Pipe Taps (290A108)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533715)
- Drillco Pipe Taps