Shop All Pipe Taps
Drillco
3/8-18, INTERRUPTED THREAD
Mfr # 293A124
Zoro # G700870450
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Material High Speed Steel
- Finish Bright
- Size 3/8
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/8 |
Length of Thread | 1.0625 |
Details
Number of Flutes | 5 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005010)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1604807)
- INGERSOLL-RAND Bench Sand Rammer, 11 Pound Weight Class (130A1M)
- DRILLCO 1/2-14, Pipe Taps (290A132)
- DRILLCO 2 in. -- 11-1/2, CARBON PIPE - 2700E (2700E264)
- DRILLCO 2-1/2-8, Pipe Taps (290A332)
- DRILLCO 3/4-14, CARBON PIPE TAPS - 2700E (2700E148)
- DRILLCO 1" - 11-1/2, Pipe Taps (290A164)
- DRILLCO 1/2-14, CARBON PIPE TAPS - 2700E (2700E132)
- YMW TAPS Pipe Tap, 2"-11-1/2, NPT (383160)
- Drillco Taps