Shop All Spiral Point Taps
Drillco
3/8-16, SPIRAL POINT TAPS - 2100
Mfr # 21A124CP
Zoro # G310372993
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-15/16 in
- Tap Dimension Type Inch
- Tap Size 3/8 in
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 21A124CP
- Zoro # G310372993
- UPC # 45996891119
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 2-15/16 in |
Tap Dimension Type | Inch |
Tap Size | 3/8 in |
Details
Tap Material | High Speed Steel |
Description
The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Tape Measure, 3/8 in Blade (NR18-100)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- PROTO 3/8" Drive Hex Bit Impact Socket - 5/32" (J72905/32)
- MILESCRAFT 6" BenchClamp (4007)
- DRILLCO 10-24, SPIRAL POINT TAPS - 2100 (21A010CP)
- DRILLCO 5/8-11, NITRO SPIRAL POINT TAPS - 2100N (21N140CP)
- DRILLCO 3/4-10, NITRO SPIRAL POINT TAPS - 2100N (21N148CP)
- DRILLCO 3/8-24, NITRO SPIRAL POINT TAPS - 2100N (21N124FP)
- DRILLCO 8-32, NITRO SPIRAL POINT TAPS - 2100N (21N008CP)
- DRILLCO 1/2-13, NITRO SPIRAL POINT TAPS - 2100N (21N132CP)
- REGAL CUTTING TOOLS #10-32 NF Double Lead H3 4 Flt Bottom (014920AS)
- Drillco Spiral Point Taps