Shop All Thread Forming Taps
Drillco
3/8-16, NITRO TAPER TAP - 2000N
Mfr # 20N124CT
Zoro # G610372280
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 3/8 in
- Overall Length 2-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20N124CT
- Zoro # G610372280
- UPC # 45996796773
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Tap Size | 3/8 in |
Overall Length | 2-15/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO Dial Scale Protractor Head For Combination Square Set (7490260)
- CAPRI TOOLS 1/4 in Drive Long 5/32 in Hex Bit Socket (3-0613)
- KO-KEN Bit Socket TORX T15 50mm Z-series 3/8 Sq. Drive (3025Z.50-T15)
- DEWALT 20V 7/16" (DCF898P2 DCB205)
- DRILLCO 5/16-18, CARBON TAPER TAPS - 2000C (20C120CT)
- DRILLCO 3/8-16, HSS PLUG TAPS H-3 - 2000E (20E124CP)
- DRILLCO 10-24, HSS TAPER TAPS - 2000 (20A010CT)
- DRILLCO 3/8-16, HSS TAPER TAPS H-3 - 2000E (20E124CT)
- DRILLCO 1-64, CARBON PLUG TAPS - 2000C (20C001CP)
- DRILLCO 8-32, HSS BOTTOMING TAP - 2000 (20A008CB)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110308)
- Drillco Taps