Shop All Thread Forming Taps
Drillco
3/8-16, HSS TAPER TAPS H-3 - 2000E
Mfr # 20E124CT
Zoro # G510372236
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 3/8 in
- Overall Length 2-15/16 in
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20E124CT
- Zoro # G510372236
- UPC # 45996794236
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Size | 3/8 in |
Overall Length | 2-15/16 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 1-1/4", 32mm (SM32)
- RIDGID Clutch Jaw (65687)
- ELESA Zinc-plated steel threaded stud, MBT.40 p-M8x30-C17 (MBT-p)
- VERMONT GAGE Plug Gage, No Go Type, 0.0052 in. dia. (141200520)
- DRILLCO 3/8-16, HSS PLUG TAPS - 2000 (20A124CP)
- DRILLCO 1/4-20 THREAD FORMING BOTTOM TAP - 2090 (209A116CB)
- DRILLCO 1/4-20, COMBINED TAP & DRILL - 2050 (205A116C)
- DRILLCO 5/8-11, NITRO PLUG TAP - 2000N (20N140CP)
- DRILLCO 5.0MM-0.80 4FL BOTTOM TAP - 2800 (28A050AB)
- DRILLCO 33MM-2.00 4FL BOTTOM TAP - 2800 (28A330BB)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499428)
- Drillco Thread Forming Taps