Shop All Thread Forming Taps
Drillco
3/8-16, HSS BOTTOMING TAPS H-3 - 2000E
Mfr # 20E124CB
Zoro # G510372427
product price: $4.39
/ea
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Size 3/8 in
- Tap Dimension Type Inch
- Overall Length 2-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20E124CB
- Zoro # G510372427
- UPC # 45996794205
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Size | 3/8 in |
Tap Dimension Type | Inch |
Overall Length | 2-15/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Tro, 12"x5 (PLE468)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1200A-00-K)
- WESTWARD Jaw Inserts, 6-1/2 In, For 10D713, PR (10D758)
- CASE CUTLERY Knife, 6.5 Bone Stag Russlock (65303)
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- DRILLCO 4-40, CARBON PLUG TAPS - 2000C (20C004CP)
- DRILLCO 8-32, HSS BOTTOMING TAP - 2000 (20A008CB)
- DRILLCO 1-1/8--12, NITRO BOTTOMING TAP - 2000N (20N208FB)
- DRILLCO 8MM X 1.00, CARBON BOTTOM TAP - 2000C (20C080AB)
- DRILLCO 3/8-16, NITRO TAPER TAP - 2000N (20N124CT)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- Drillco Taps