Shop All Hex Dies
Drillco
3/8-16, HEX DIES - 3350E
Mfr # 335E124C
Zoro # G910370764
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in
- Material Carbon
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/8 in |
Details
Material | Carbon |
System Of Measurement | Inch |
Description
Hexagon Rethreading Dies are precision high carbon steel dies, not to be confused with standard Series 3300E Hexagon Dies. Rethreading Dies are extra thick to permit user to rethread damaged or jammed threads and are not intended for producing new threads on unthreaded bar, bolts, or pipes. Dies are same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/4"opening size. (2628SW)
- CMT ITK Plus Combination Saw Blade, 10 x 50 Teeth, 1FTG+ 4ATB Teeth with Shear with 5/8-Inch bore (P10050)
- DIABLO Hole Saw 1" (DHS1000)
- GEARWRENCH 1/2" Drive Wobble Extension 15" (81347)
- DRILLCO 1-1/4-12, HEX DIES - 3350E (335E216F)
- DRILLCO 12MM-1.75, CARBON HEX RE- THRD DIE 3360E (336E120C)
- DRILLCO 4MM-.70, CARB HEX RE- THREAD DIES - 3360E (336E040A)
- DRILLCO 1/4-20 HSS HEX THREADING DIE NUT 3300E (33E116C)
- DRILLCO 10-32 HSS HEXAGON THREDING DIE NUT 3300E (33E010F)
- DRILLCO 3/8-18, CARBON HEX PIPE DIE - 3380E (338E124)
- DRILL AMERICA 3-1/4"-12 Carbon Steel Hex Die (DWTSH3-1/4-12)
- Drillco Hex Dies