Shop All Thread Forming Taps
Drillco
3/8-16, CARBON TAPER TAPS - 2000C
Mfr # 20C124CT
Zoro # G410374064
product price: $2.75
/ea
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Size 3/8 in
- Tap Material Carbon
- Overall Length 2-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C124CT
- Zoro # G410374064
- UPC # 45996792485
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Tap Size | 3/8 in |
Overall Length | 2-15/16 in |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 10" Triangular Type Hand File - FLTR10 (FLTR10)
- J.W. WINCO GN817-8-8-M16X1.5-B Indexing Plunger (817-8-8-M16X1.5-B)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2620)
- ECLIPSE 9 1/2 in Crimper 10 to 22 AWG (100-039)
- DRILLCO 5/8-11, CARBON PLUG TAPS - 2000C (20C140CP)
- DRILLCO 3/4-16, NITRO PLUG TAP - 2000N (20N148FP)
- DRILLCO 7/16-14, COMBINED TAP & DRILL - 2050 (205A128C)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- DRILLCO 4-40, CARBON PLUG TAPS - 2000C (20C004CP)
- DRILLCO 5/8-18, CARBON TAPER TAPS - 2000C (20C140FT)
- HANSON High Carbon Steel Machine Screw Thread Metric Bottom Tap 12mm -1.25 (1842)
- Drillco Thread Forming Taps