Shop All Thread Forming Taps
Drillco
3/8-16, CARBON PLUG TAPS - 2000C
Mfr # 20C124CP
Zoro # G710373996
product price: $2.65
/ea
Sold in multiples of 6 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material Carbon
- Tap Size 3/8 in
- Overall Length 2-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C124CP
- Zoro # G710373996
- UPC # 45996792478
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Tap Size | 3/8 in |
Overall Length | 2-15/16 in |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1/2, 3/16, SS (GL3X0500T----X0)
- CRESCENT WARDING FILE BASTARD 4"" (16507NN)
- METABO HPT FRAMENAILER PLASTIC 3.5"" (NR90AES1M)
- MILWAUKEE TOOL 750 MCM Cu / 1000 MCM Al Cable Cutting Jaw (49-16-2780)
- DRILLCO 8.0MM-1.25 4FL TAPER TAP - 2800 (28A080AT)
- DRILLCO 3/8-16 4FL .005 OVERSIZE PLUG TAP -2005 (205A124CP)
- DRILLCO 1-64, CARBON PLUG TAPS - 2000C (20C001CP)
- DRILLCO 1/2-13, HSS BOTTOMING TAP - 2000 (20A132CB)
- DRILLCO 5.0MM-0.80 4FL BOTTOM TAP - 2800 (28A050AB)
- DRILLCO 1-64, HSS NITRO BOTTOMING TAP - 2000N (20N001CB)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119008)
- Drillco Thread Forming Taps