Shop All Extension Taps
Drillco
3/8-16, 6 in. EXTENSION PLUG TAP - 2060
Mfr # 206A124CP
Zoro # G010372408
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 206A124CP
- Zoro # G010372408
- UPC # 45996890181
- Country of Origin United States
- Category Extension Taps
Dimensions
Tap Dimension Type | Inch |
Tap Size | 3/8 in |
Details
Tap Material | High Speed Steel |
Description
The long shank is ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-7/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8073)
- MILWAUKEE TOOL Ratchet & Socket Set, 1/4 in, 3/8 in Drive Size, 90 Geared Teeth, Metric, SAE, 106-Piece (48-22-9486)
- GEARWRENCH 3 Pc. Torx? Dual Material Screwdriver Set (80064H)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/4-E (55248)
- DRILLCO 8-32, 6 in. EXTENSION BOTTOM TAP - 2060 (206A008CB)
- DRILLCO 1/4-20, 6 in. EXT PLUG TAP SMALL SHNK -2060 (206A116SP)
- DRILLCO 8-32, 6 in. EXTENSION PLUG TAP - 2060 (206A008CP)
- DRILLCO 5/16-18, 6 in. EXTENSION PLUG TAP - 2060 (206A120CP)
- DRILLCO 5/16-18, 6 in. EXTENSION BOTTOM TAP - 2060 (206A120CB)
- OSG Spiral Point Tap, Plug 3 Flutes (1653505708)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Pulley Style Plug Tap (5509482)
- Drillco Taps