Shop All Thread Forming Taps
Drillco
3/8-16 4FL .005 OVERSIZE PLUG TAP -2005
Mfr # 205A124CP
Zoro # G410371797
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Size 3/8 in
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 205A124CP
- Zoro # G410371797
- UPC # 45996798555
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Tap Size | 3/8 in |
Details
Tap Material | High Speed Steel |
Description
Oversize taps are similar in design to a standard taps, but with a pitch diameter that is usually 0.0050'' to 0.0055'' larger than standard. Oversize taps are used primarily where a part will be plated or treated after tapping. Available in H7 or H11 limits, in hand taps 2003 and 2005 series or spiral point 2103 and 2105 series.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 13" L. (54PN64)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 12.80mm (C22909)
- PROTO Full Polish Combo Non-Reverse Ratcheting Wrench 9/16"-12 Point (JSCR18T)
- DAVIES Deluxe Ball Knob, 3/8-16 Thread Size, 0.50" Type, GP Phenolic (0140-A)
- DRILLCO 3/4-10, HSS BOTTOMING TAP - 2000 (20A148CB)
- DRILLCO 8-32, HSS NITRO TAPER TAP - 2000N (20N008CT)
- DRILLCO 1/2-13, NITRO PLUG TAP - 2000N (20N132CP)
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- DRILLCO 5-40, CARBON TAPER TAPS - 2000C (20C005CT)
- DRILLCO 1/4-28, HSS PLUG TAPS - 2000 (20A116FP)
- OSG Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes (1400157105)
- Drillco Thread Forming Taps