Shop All Hand Taps
Drillco
3/8-16, 10" PULLEY TAP
Mfr # 24A124C10
Zoro # G500868985
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright & Black
- Size 3/8
- Shank Type Through or Blind Hole
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/8 |
Details
Material | High Speed Steel |
Finish | Bright & Black |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Chamfer | Plug |
Description
Pulley taps are used for tapping the hubs of pulleys for oil caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Adaptor, Asm 535 Stand (58007)
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp (53532)
- MITUTOYO Thg/20 Set, Straight (184-304S)
- WESTWARD Digital Caliper, 0-6 In, Oil Resistant (2ZA60)
- DRILLCO 2-1/4-8, HSS Bottoming Tap (25A316B)
- DRILLCO 1-1/8-7, HSS Bottoming Tap H-4 (20E208CB)
- DRILLCO 30mm x 1.5, Metric Bottoming Tap (28E300CB)
- DRILLCO 1-3/8-6, HSS Bottoming Tap H-4 (20E224CB)
- DRILLCO 33mm x 3.5, Metric Bottoming Tap (28E330AB)
- DRILLCO 1-1/4-7, HSS Plug Taps H-4 (20E216CP)
- CLEVELAND 7/16-20 NF GH3 4FL TPR 1001TN TIN TAP (C83490)
- Drillco Hand Taps