Shop All Reduced Shank Drill Bits
Drillco
37/64, S&D DRILL 1/2 in. SHANK - 1000E
Mfr # 1000E137
Zoro # G910371365
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 37/64 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000E137
- Zoro # G910371365
- UPC # 45996595970
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 37/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 1 to 2/.001"O.Mic Cal.Type (143-122)
- COBRA TOOLS DRUM AUGER 1/4 X 15 FT (84150)
- PROTO Punch, Aligning, 16in (J155/8)
- LYNDEX-NIKKEN Tapping Collet, #1, 7/16in Tap Sz, CLNT (NT05-028(S))
- DRILLCO 31/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E162)
- DRILLCO 1-1/64, S&D DRILL 1/2 in. SHANK - 1000 (1000A201)
- DRILLCO 45/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF145)
- DRILLCO 25/32, S&D DRILL 1/2 in. SHANK - 1000N (1000N150)
- DRILLCO 7/8, S&D DRILL 1/2 in. SHANK - 1000N (1000N156)
- DRILLCO 9/16, S&D DRILL 1/2 in. SHANK - 1000N (1000N136)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 1/2 (C23865)
- Drillco Reduced Shank Drill Bits