Shop All Extra Long Drill Bits
Drillco
37/64, Extra Length Drill 12" OAL, 1/2" Shank
Mfr # 1312AR137
Zoro # G700869812
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Reduced Shank
- System of Measurement Fractional
- Size 37/64
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1312AR137
- Zoro # G700869812
- UPC # 45996692259
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 37/64 |
Details
Shank Type | Reduced Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS334P1)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02008)
- PROTO 1/4 in Drive, 13mm Triple Square Metric Socket, 12 Points (J4713LTM)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X4" (45410)
- DRILLCO 1/16, 6 in. AIRCRAFT EXT DRILLS - 1100 (1100A104)
- DRILLCO 13/16, Extra Length Drill 18" OAL (1318A152)
- DRILLCO 5/8, Extra Length Drill 12" OAL, 1/2" Shank (1312AR140)
- DRILLCO 9/64, 6 in. AIRCRAFT EXT DRILLS - 1100 (1100A109)
- DRILLCO 41/64, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A141)
- DRILLCO 1/4, Extra Length Drill 18" OAL (1318A116)
- CENTURY DRILL & TOOL Aircraft Drill, 6 in., 5/32 in. (33510)
- Drillco Extra Long Drill Bits