Shop All Thread Forming Taps
Drillco
36MM-4.00 4FL TAPER TAP - 2800
Mfr # 28A360AT
Zoro # G210372932
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 36mm
- Tap Dimension Type Metric
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 28A360AT
- Zoro # G210372932
- UPC # 45996898620
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 36mm |
Tap Dimension Type | Metric |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GHASD)
- SUNEX 1/2" Drive Impact Socket 6 (230MD)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----4P4--21)
- KESON Steel Tape Refill, 200 Ft, 8ths (NRF18-200)
- DRILLCO 7/8-14, NITRO BOTTOMING TAP - 2000N (20N156FB)
- DRILLCO 3/8-16, HSS TAPER TAPS - 2000 (20A124CT)
- DRILLCO 3/4-16, NITRO PLUG TAP - 2000N (20N148FP)
- DRILLCO 1.6MM-0.35 2FL BOTTOM TAP - 2800 (28A016AB)
- DRILLCO 1 in.-8, NITRO PLUG TAP - 2000N (20N164CP)
- DRILLCO 5/8-18, CARBON TAPER TAPS - 2000C (20C140FT)
- WIDIA Thread Forming Tap, #8-32, Plug, Bright, 3 Flutes (17013)
- Drillco Thread Forming Taps