Shop All Tap Sets
Drillco
3.5mm x 0.60, Metric Tap Set
Mfr # 28E035AS
Zoro # G100868620
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Finish Bright
- Material High Speed Steel
- Pitch Diameter 0.60mm
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3.5mm |
Pitch Diameter | 0.60mm |
Details
Number of Flutes | 3 |
Finish | Bright |
Material | High Speed Steel |
System of Measurement | Fractional |
Chamfer | Set |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- RIDGID Kit, Drive Wedge (91552)
- PROTO 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5228)
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 5 5/8 in L (J54415/16XL)
- DRILLCO 3mm x 0.60, Metric Tap Set (28E030BS)
- DRILLCO 5.0MM-0.80 4FL TAP SET - 2800 (28A050AS)
- DRILLCO 4-40, HSS TAP SET H-2 - 2000E (20E004CS)
- DRILLCO 8.0MM-1.00 4FL TAP SET - 2800 (28A080BS)
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- DRILLCO 5-40, HSS TAP SET H-2 - 2000E (20E005CS)
- GREENFIELD THREADING 47PC Plug Hand Taps and Round Adjustable Dies Set 21 Sizes 1/4-20 To 1-14 UNC UNF & UNS & 1/8-27NPT (423005)
- Drillco Taps