Shop All Spiral Point Taps
Drillco
3.5MM-0.60 SPIRAL POINT TAP - 2850
Mfr # 285A035A
Zoro # G510372342
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Size 3.5mm
- Tap Material High Speed Steel
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 285A035A
- Zoro # G510372342
- UPC # 45996993219
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Size | 3.5mm |
Tap Dimension Type | Metric |
Details
Tap Material | High Speed Steel |
Description
The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Hex Bit Socket 5/32 In, W38876 (W38876)
- M.A. FORD 3/4X3-1/4 X6.030R Endmil (79B012503)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #21 (C15927)
- WESTWARD 1/2 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (4LXH7)
- DRILLCO 6.0MM-1.00 SPIRAL POINT TAP - 2850 (285A060A)
- DRILLCO 3/8-24, NITRO SPIRAL POINT TAPS - 2100N (21N124FP)
- DRILLCO 10-32, NITRO SPIRAL POINT TAPS - 2100N (21N010FP)
- DRILLCO 1/2-20, NITRO SPIRAL POINT TAPS - 2100N (21N132FP)
- DRILLCO 10-24, SPIRAL POINT TAPS - 2100 (21A010CP)
- DRILLCO Spiral Point Taps, 3/8-16, 6PK (21E124CP)
- SOWA HIGH PERFORMANCE TAPS M24 x 3mm Yellow Ring HSSE-V3 Spiral Point Taps (123530)
- Drillco Spiral Point Taps