Shop All Cobalt End Mills
Drillco
3/4 X 3/4 MULTI-FL ROUGH END MILS -7140
Mfr # 714A148D
Zoro # G310371828
$72.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 1-1/4 in
- Overall Length 3-1/2 in
- Shank Dia. 3/4 in
- End Mill Material Cobalt
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 714A148D
- Zoro # G310371828
- UPC # 45996594751
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 1-1/4 in |
Overall Length | 3-1/2 in |
Shank Dia. | 3/4 in |
Dimension Type | Inch |
Size | 3/4 in |
Details
End Mill Material | Cobalt |
Description
Roughing end mills are designed for extremely rapid stock removal. These end mills can remove material up to 3x the rate of regular end mills. Designed to machine low alloy, high strength steels at faster feed and speed rates.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In (16Y541)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-I (C22726)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #41 (44311)
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 3 Flutes (BI403)
- DRILLCO 13/16 X 3/4 MULTI-FL ROUGH END MIL 7140 (714A152D)
- DRILL AMERICA DWCTXL362 1-1/4" Cobalt 2 Flute Single End End Mill (DWCTXL362)
- OSG End Mill, Stub, Carbide, 3/32, 4 FL, Sq End (424-0938)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- OSG End Mill, Cobalt, 1/4, 4 FL, SGL Sq End, NC (5400300)
- OSG End Mill, Cobalt, 9/16, 4 FL, SGL Sq End, NC (5401200)
- OSG End Mill, Cobalt, 1/2, 2 FL, SGL Sq End, CC (5200700)
- Drillco Cobalt End Mills