Shop All Masonry Drill Bits
Drillco
3/4 X 24, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A14824B
Zoro # G110370274
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4 in
- Overall Length 24 in
- Dimension Type Inch
- Shank Size (In.) 1/2 in
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 160A14824B
- Zoro # G110370274
- UPC # 45996696202
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Overall Length | 24 in |
Dimension Type | Inch |
Shank Size (In.) | 1/2 in |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 7/16 in. X 5/8 in. Oblong Punch (75705)
- HUSQVARNA Diamond Saw Blade, 21 hp, 16 in Blade Dia. (582705201)
- DEWALT Titanium Oscillating Wood With Nails Blade (DWA4204)
- WESTWARD Combination Wrench, Metric, 14mm Size (1EYK4)
- DRILLCO 5/8 X 24, SDS PLUS DRILL - 1700A (170A14024)
- DRILLCO 5/32 X 4-1/2, ANCHOR DRILLS -1800E (180E1104)
- DRILLCO 1-1/4 X 23 SDS-MAX Masonry Drill (174F21623)
- DRILLCO 5/8 X 6.1/4, SDS PLUS DRILL - 1700A (170A1406)
- DRILLCO 3/8 X 24, SDS PLUS DRILL - 1700A (170A12424)
- DRILLCO 1/4 MASONRY DRILL STRAIGHT SHANK -1600N (160N116)
- MILWAUKEE TOOL 9/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6710)
- Drillco Masonry Drill Bits