Shop All Masonry Drill Bits
Drillco
3/4 X 16, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A14816B
Zoro # G710370285
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4 in
- Overall Length 16 in
- Dimension Type Inch
- Shank Size (In.) 1/2 in
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 160A14816B
- Zoro # G710370285
- UPC # 45996696196
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Overall Length | 16 in |
Dimension Type | Inch |
Shank Size (In.) | 1/2 in |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2940301)
- PFERD 12" Extension - For hole saw arbors (29071)
- POWERBUILT 6" Adjustable Wrench (644040)
- GREY PNEUMATIC PUNCH TAPERED 7" (GPCH111)
- DRILLCO 1/2 X 13 SDS-MAX Masonry Drill (174F13213)
- DRILLCO 7/8 X 12, MASONRY DRILL ROTA & HAM -1600A (160A15612B)
- DRILLCO 7/8 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1566B)
- DRILLCO 3/16 X 6-3/4, ANCHOR DRILL -1800A (180A1126)
- DRILLCO 5/32 X 4-1/2, ANCHOR DRILLS -1800E (180E1104)
- DRILLCO 1-3/8 X 23 SDS-MAX Masonry Drill (174F22423)
- WESTWARD Masonry Drill Bit, Dia. 7/8 In. (22UV35)
- Drillco Drill Bits