Shop All Masonry Drill Bits
Drillco
3/4 X 12 SDS PLUS DURA-TIP MASONRY DRILL
Mfr # 172F14812
Zoro # G200870042
product price: $32.15
/ea
$32.15
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
- Brand Drillco
- MFR # 172F14812
- Zoro # G200870042
- UPC # 45996593556
- Country of Origin Germany
- Category Masonry Drill Bits
Description
4 x 90 head geometry prevents locking when hitting rebar on the side. Bit is designed for longer life when drilling in concrete. As an additional benefit, it can crush through and pulverize rebar when drilling in reinforced concrete applications. 4 fluted reinforced flute geometry uniformly distributes the dust through the flute for even flute wear. The reinforced geometry reduces vibrations and transfer more energy from the powertool motor to the tip of the drill bit.
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
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x10IN (50511)
- WESTWARD Locking C-Clamp, 6", 2" Cap., 1-1/8" Throat (2FDC6)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1811400)
- CRESCENT LUFKIN 1/2" x 200' Fiberglass Tape Measure (FE200)
- DRILLCO 5/8 X 12.1/4 SDS PLUS DURA-TIP MASONRY DRILL (172F14012)
- DRILLCO 3/16 X 8.1/2, SDS PLUS DRILL - 1700A (170A1128)
- DRILLCO 5/16 MASONRY DRILL STR SHANK - 1600N (160N120)
- DRILLCO 1-1/4 X 36 SDS-MAX Masonry Drill (174F21636)
- DRILLCO 3/4 X 13 SDS-MAX Masonry Drill (174F14813)
- DRILLCO 1/2 X 21 SDS-MAX Masonry Drill (174F13221)
- WESTWARD Masonry Bit, 5/16 In, 13 In L, Shank1/4 In (6PTF4)
- Drillco Masonry Drill Bits