Shop All Masonry Drill Bits
Drillco
3/4 X 10 SDS PLUS DURA-TIP MASONRY DRILL
Mfr # 172F14810
Zoro # G600870024
product price: $28.29
/ea
$28.29
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
- Brand Drillco
- MFR # 172F14810
- Zoro # G600870024
- UPC # 45996593549
- Country of Origin Germany
- Category Masonry Drill Bits
Description
4 x 90 head geometry prevents locking when hitting rebar on the side. Bit is designed for longer life when drilling in concrete. As an additional benefit, it can crush through and pulverize rebar when drilling in reinforced concrete applications. 4 fluted reinforced flute geometry uniformly distributes the dust through the flute for even flute wear. The reinforced geometry reduces vibrations and transfer more energy from the powertool motor to the tip of the drill bit.
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
- MITUTOYO Mitutoyo 101306 AGD 2 Dial Indicator with Back Lug on Center (101306)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (41148)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 7/8In (600005CF)
- ECLIPSE ENTERPRISES Eclipse CP-462G - Wire Ferrule Crimper, Square Crimp, AWG 26-10 (CP-462G)
- DRILLCO 3/4 X 36 SDS-MAX Masonry Drill (174F14836)
- DRILLCO 3/4 X 12 SDS PLUS DURA-TIP MASONRY DRILL (172F14812)
- DRILLCO 5/32 X 3-1/2 ANCHOR DRILLS -1800A (180A1103)
- DRILLCO 5/32 MASONRY DRILL STR SHANK - 1600N (160N110)
- DRILLCO 5/8 X 21 SDS-MAX Masonry Drill (174F14021)
- DRILLCO 1/4 MASONRY DRILL STRAIGHT SHANK -1600N (160N116)
- RELTON Straight-Shank Multi-Purpose Bit 5/32" X 4" Groo-V Tip Bit (GRT- 1- 4)
- Drillco Masonry Drill Bits