Shop All Construction Reamers
Drillco
3/4 Straight Flute Hex Nut Car Length Construction Reamer
Mfr # 150HX148
Zoro # G000869222
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Flute Type Straight Flute
- Finish Black Oxide
- Flute Length 5
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 150HX148
- Zoro # G000869222
- UPC # 45996695625
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 7 |
Size | 3/4 |
Flute Length | 5 |
Details
Flute Type | Straight Flute |
Finish | Black Oxide |
Material | High Speed Steel |
Shank Type | Hex Nut |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Handle for Chain Vise (41015)
- EAZYPOWER Drivr Angle F/Drill (80943)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- DIABLO 3-1/4" 18 TPI Carbide T-Shank Jig Saw Blade for Thick Metal (DJT118EHM)
- DRILLCO 1" Straight Flute Hex Nut Car Length Construction Reamer (150HX164)
- DRILLCO 1-1/8 Straight Flute Hex Nut Car Length Construction Reamer (150HX208)
- DRILLCO 1", High Sp Fl 1/2" SH NITRO Construction Reamer (428N164)
- DRILLCO 13/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N152)
- DRILLCO 3/4, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N148)
- DRILLCO 13/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A152)
- DRILLCO 11/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N144)
- Drillco Construction Reamers