Shop All Bridge Reamers
Drillco
3/4 Straight Flute Car Reamer #3MTS
Mfr # 150H148
Zoro # G100870401
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight Flute
- Flute Length 5
- Overall Length 9.1/2
- Shank Type Taper Shank
- Size 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 150H148
- Zoro # G100870401
- UPC # 45996695380
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 5 |
Overall Length | 9.1/2 |
Size | 3/4 |
Details
Flute Type | Straight Flute |
Shank Type | Taper Shank |
Finish | Black Oxide |
Material | High Speed Steel |
System of Measurement | Fractional |
Morse Taper | 3 |
Description
Car Reamers are of similar design to Bridge Reamers except that they have shorter flutes and overall lengths. The shorter length permits their use in cramped quarters where Bridge Reamers cannot enter. The approximate length of the tapered section is 50% of the total flute length. The normal tolerance on the full diameter is greater than that used for other types of machine reamers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Mobile Roller Cabinet 8 Drawers, Light Grey (RSC24IT/8-G)
- MILWAUKEE TOOLS ANVIL ASSY, ML14-73-0009 (ML14-73-0009)
- KIPP Adjustable Handle Size: 5, 1/2-13X80, Plastic, Orange RAL 2004, Comp: Steel (K0269.5A52X80)
- PROTO Metric Plain Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (J46510)
- DRILLCO 17/32, Bridge Reamer Taper Shank Spiral Flute (425A134)
- DRILLCO 13/16, Bridge Reamer Taper Shank Spiral Flute (425A152)
- DRILLCO 1" Spiral Flute Car Reamer 3MT (175H164)
- DRILLCO 1/2, Bridge Reamer Taper Shank Spiral Flute (425A132)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Straight Flute (420A232)
- DRILLCO 25/32, Bridge Reamer Taper Shank Spiral Flute (425A150)
- CLEVELAND Car Length Reamer w/Straight Shank (C24006)
- Drillco Reamers