Shop All Construction Reamers
Drillco
3/4, Spiral flute nut Shank NITRO Construction Reamer
Mfr # 429N148
Zoro # G500869890
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Flute Type Spiral Flute
- Flute Length 5
- Finish Black & Gold
- Shank Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 429N148
- Zoro # G500869890
- UPC # 45997096919
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 7 |
Size | 3/4 |
Flute Length | 5 |
Details
Flute Type | Spiral Flute |
Finish | Black & Gold |
Shank Type | Hex Nut |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Slip Joint Pliers, 8" (15108)
- LYNDEX-NIKKEN Collet Square, 5C, 1/8in (540-008)
- WILTON Swivel Base (2900590)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216M-T500)
- DRILLCO 1-1/8, Spiral flute nut Shank NITRO Construction Reamer (429N208)
- DRILLCO 7/8, Spiral flute nut Shank NITRO Construction Reamer (429N156)
- DRILLCO 1", Spiral flute nut Shank NITRO Construction Reamer (429N164)
- DRILLCO 1", Spiral Flute 1/2" Shank Construction Reamer (427A164)
- DRILLCO 3/4 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX148)
- DRILLCO 11/16, Spiral Flute 1/2" Shank Construction Reamer (427A144)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- Drillco Reamers