Shop All Construction Reamers
Drillco
3/4, Spiral Flute 1/2" Shank NITRO Construction Reamer
Mfr # 427N148
Zoro # G200869954
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Material High Speed Steel
- Size 3/4
- Shank Type 3 Flats, Reduced Shank
- Finish Black & Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 427N148
- Zoro # G200869954
- UPC # 45997095554
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Size | 3/4 |
Flute Length | 5 |
Details
Material | High Speed Steel |
Shank Type | 3 Flats, Reduced Shank |
Finish | Black & Gold |
Flute Type | Spiral Flute |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hammer Curved Claw Wood 16Oz (JL20136)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- SUNEX 3/8" Drive Master Impact Socket Set, Metric (3329)
- DRILLCO 1/4, Spiral Flute 1/4" Shank NITRO Construction Reamer (427N116)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- DRILLCO 1-1/8 Straight Flute Hex Nut Car Length Construction Reamer (150HX208)
- DRILLCO 7/8 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX156)
- DRILLCO 13/32, Spiral Flute 13/32" Shank NITRO Construction Reamer (427N126)
- DRILLCO 7/16, High Sp Fl 7/16" SH NITRO Construction Reamer (428N128)
- DRILLCO 1.3/8 Spiral Flute NITRO Construction Reamer (427N224)
- Drillco Reamers