Shop All Ball End Mills
Drillco
3/4 SOLID CARB BAL NOSE X-LG 3/4SH -7650
Mfr # 765A148C
Zoro # G910371433
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Inch
- End Mill Material Solid Carbide
- Shank Dia. 3/4 in
- Overall Length 6 in
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 765A148C
- Zoro # G910371433
- UPC # 45997391977
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Inch |
Shank Dia. | 3/4 in |
Overall Length | 6 in |
Size | 3/4 in |
Details
End Mill Material | Solid Carbide |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Flange Nut (N385500)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 19/32 (55438)
- OSG Square End Mill, 1.500" L, 0.125" dia. (496-125111)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- DRILLCO 1 4FL END- MIL BALL NOSE 1SH -6400A (642A164F)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-7)
- GS TOOLING 3/16" Diameter x 3/16" Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101289)
- YG-1 TOOL CO Cobalt End Mill, Ball, 7/16, 1 Cut L (41313)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1-1/8, 1-5/8 Cut L (41431)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-230X)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5260300)
- Drillco Ball End Mills