Shop All Reduced Shank Drill Bits
Drillco
3/4, S&D DRILL 1/2 in. SHANK - 1000E
Mfr # 1000E148
Zoro # G110372001
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000E148
- Zoro # G110372001
- UPC # 45996596083
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 14mm Standard Metric Combinati (CMMT42918)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48524)
- MITUTOYO Digital Micrometer, 2 to 3In, 0.00005, Ratchet (293-332-30)
- CHICAGO PNEUMATIC 3/8" 90 ft.-lb Air Ratchet Wrench (CP7830Q)
- DRILLCO 45/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF145)
- DRILLCO 21/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F142)
- DRILLCO 13/16, S&D DRILL 1/2 in. SHANK - 1000E (1000E152)
- DRILLCO 51/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF151)
- DRILLCO 43/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E143)
- DRILLCO 7/8, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF156)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 37/64 (52437)
- Drillco Reduced Shank Drill Bits