Shop All Solid Spade Drill Bits
Drillco
3/4 in. PADDLE BITS - 1950E
Mfr # 195E148
Zoro # G310373389
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Inch
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 195E148
- Zoro # G310373389
- UPC # 45996698947
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Dimension Type | Inch |
Drill Bit Size | 3/4 in |
Overall Length | 6 in |
Description
Ball grove hex shank helps reduce slippage in the drill chuck.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 27/64 (C70026)
- GOLDBLATT G05618 8 in. Taping Knife (399375)
- STARRETT Drive Pin Punch, 4" L, 3/16" Tip Size (565E)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- DRILLCO 1 in. PADDLE BITS - 1950E (195E164)
- DRILLCO 3/8 in. PADDLE BITS - 1950E (195E124)
- DRILLCO 9/16 in. PADDLE BITS - 1950E (195E136)
- DRILLCO 1/4 in. PADDLE BITS - 1950E (195E116)
- DRILLCO 1-1/8 in. PADDLE BITS - 1950E (195E208)
- BOSCH Spade Bit, 3/8 In, 16 in OAL (DLSB1003)
- VULCAN Bit Set Wood Spade 6Pc 3/8-1In (476940OR)
- Drillco Solid Spade Drill Bits