Shop All Construction Reamers
Drillco
3/4, High Spiral Flute 1/2 Shank Construction Reamer
Mfr # 428A148
Zoro # G700869256
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Shank Type 3 Flats, Reduced Shank
- Flute Length 5
- Finish Black Oxide
- Flute Type High Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 428A148
- Zoro # G700869256
- UPC # 45997095967
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Flute Length | 5 |
Size | 3/4 |
Details
Shank Type | 3 Flats, Reduced Shank |
Finish | Black Oxide |
Flute Type | High Spiral Flute |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Moil Point Chisel, 0.875 In., 14 In. (4MHC6)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 9/16x18 In (48-20-7487)
- MAKITA 6" Random Orbit Sander (BO6030)
- DRILLCO 5/8, High Sp Fl 1/2" SH NITRO Construction Reamer (428N140)
- DRILLCO 5/8, Spiral Flute 1/2" Shank Construction Reamer (427A140)
- DRILLCO 5/8, Spiral Flute Nut Shank Const. Reamer (429A140)
- DRILLCO 7/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF156)
- DRILLCO 3/8, High Sp Fl 3/8" SH NITRO Construction Reamer (428N124)
- DRILLCO #1 HSS Multi-Step Reamer, 5/16" - 9/16" (470SE001)
- DRILLCO 1", Spiral Flute 1/2" Shank Construction Reamer (427A164)
- Drillco Reamers