Shop All Hand Reamers
Drillco
3/4, HAND REAMER SPIRAL FLUTE - 4450E
Mfr # 445E148
Zoro # G110373138
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-3/4 in
- Measurement System Inch
- Material High Speed Steel
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 445E148
- Zoro # G110373138
- UPC # 45997099347
- Country of Origin China
- Category Hand Reamers
Dimensions
Overall Length | 8-3/4 in |
Size | 3/4 in |
Details
Measurement System | Inch |
Material | High Speed Steel |
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Open ended insert tool Size 46 mm Size of mount 22x28 mm (58211046)
- FACOM Open End Wrench, Satin, 4mm x 2-3/4 in (FM-34.4)
- CEMENTEX 1/4x9-3/4 Flat Screwstarter (D3FTSH)
- MAG-MATE Hose Clamp Pliers, Straight, 9 In. (PLC200)
- DRILLCO 1-7/16, HAND REAMER SPIRAL FLUTE - 4450E (445E228)
- DRILLCO 5/8, HAND REAMER STRAIGHT FLUTE - 4400E (440E140)
- DRILLCO 7/8, HAND REAMER SPIRAL FLUTE - 4450E (445E156)
- DRILLCO 5/16, HAND REAMER SPIRAL FLUTE - 4450E (445E120)
- DRILLCO 9/32, HAND REAMER SPIRAL FLUTE - 4450E (445E118)
- DRILLCO 1-1/4, HAND REAMER SPIRAL FLUTE - 4450E (445E216)
- DRILL AMERICA J HSS Adjustable Reamer 1-3/16" - 1-11/32" (DWRRADJJ)
- Drillco Reamers