Shop All Countersinks
Drillco
3/4, COUNTRSINK 90DEG 6 FLUT - 3900E
Mfr # 39E148C
Zoro # G310371613
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Drill Size 3/4 in
- Overall Length (In.) 2-3/4 in
- Shank Length 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 39E148C
- Zoro # G310371613
- UPC # 45997092119
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/2 in |
Drill Size | 3/4 in |
Overall Length (In.) | 2-3/4 in |
Shank Length | 1-5/16 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Drive Impact Driver With 4 Tips, W2500P (W2500P)
- PROTO Nutsetter, 10.0mm Hex, 1-3/4" L, Steel (J61694)
- INGERSOLL-RAND Ball Beaering (AV1-255)
- VEGA INDUSTRIES Phillips 2 Power Bit x 3-1/2" Extra Har (190P2AX)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- HHIP 5/16" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3312)
- MELIN TOOL CO Cobalt Countersink 1F 82Deg 1-1/2"X (HSP1-1-1/2-82)
- KEO 1 x 60 deg Single Flute Carbide Countersink (55707)
- KEO Countersink, 6 FL, 90 Deg, 1 In, HSS (55051)
- M.A. FORD Countersink, 1-1/4 dia., 1/2" Shank, 82 (61125002)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 5/8" Dia. 90 Degree (6802417)
- Drillco Countersinks, Center Drills & Spotting Drills