Shop All Countersinks
Drillco
3/4, COUNTRSINK 82DEG 6 FLUT - 3900E
Mfr # 39E148B
Zoro # G810371649
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Drill Size 3/4 in
- Measurement System Inch
- Shank Length 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 39E148B
- Zoro # G810371649
- UPC # 45997092102
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/2 in |
Drill Size | 3/4 in |
Shank Length | 1-5/16 in |
Overall Length (In.) | 2-3/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 2 (C57619)
- DRILL AMERICA m3.5x.6 HSS Metric 3 Flute Bottoming Hand Tap (DWTB3.5X.6)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 3/8x3/8x3/4x2-1/2 (C32625)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (234XD)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle, 3" L (CS-500-082)
- M.A. FORD 3/4 X 1-1/2 X 4 Ball Xr (79087503)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 83-AG HSS 82 Degree 6 Flute Counter Sink (67790)
- DRILL AMERICA 3/8"-60 HSS Single Flute Countersink (DEWSFC3/8-60)
- OSG Countersink, 1 FL, 82 deg., 1/8 in. (700-1251)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 1/2", Number of Flutes: 1 (HS1-1/2-82)
- Drillco Countersinks, Center Drills & Spotting Drills