Shop All Countersinks
Drillco
3/4, COUNTERSINK 82DEG SGL FLUTE - 3600E
Mfr # 36E148B
Zoro # G210372956
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Overall Length (In.) 2-3/4 in
- Drill Size 3/4 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E148B
- Zoro # G210372956
- UPC # 45997090115
- Country of Origin China
- Category Countersinks
Dimensions
Overall Length (In.) | 2-3/4 in |
Drill Size | 3/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Brick Hammer Handle, 12", Contractor (65782GRA)
- BAHCO Bahco Round File, Ergo, 8", Bastard, 25 TPI (1-230-08-1-2)
- DIABLO Hole Saw 3-1/2" (DHS3500)
- ARROW 1 3/4" Titanium Metal Blade, 1PC (OSC204-1)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/16" (HSP6-3/16-100T)
- IRWIN Countersink Hss #8 Irwin (1882782)
- KEO Countersink, 6 FL, 60 Deg, 1 3/4, Cobalt (55514)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 3/8" Diameter #30 Pilot Hole (6815632)
- KEO Countersink, 6 FL, 60 Deg, 3/4, HSS, Uncoated (55009)
- MELIN TOOL CO Drill Point Countersink, HSS, 60 deg., 3/8", Number of Flutes: 4 (HS4DP-3/8-60)
- Drillco Countersinks, Center Drills & Spotting Drills